Motion
131X6
Plug - 3/8 in Male Inverted Flare, Brass
Mi Item #00333507
MFR #131X6
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/8 in Male Inverted Flare, Brass
Mi Item #00333507
MFR #131X6

Mfr description
131 X 6 PLUG
  • Short nut affords very close tube bends
  • Very low cost and reusable
  • Compact, excellent vibration life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Inside Diameter
    0.375 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/8 in Male Inverted Flare
  • End 1 Style
    Male Inverted Flare
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)