Motion
702X3
Union Tee - 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare
Mi Item #00333511
MFR #702X3
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tee - 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare
Mi Item #00333511
MFR #702X3

Mfr description
702 X 3 UNION TEE
  • Very low cost and reusable
  • Short nut affords very close tube bends
  • Compact, excellent vibration life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in
  • End 3 Size
    3/16 in
  • Inside Diameter
    0.125 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare
  • End 1 Style
    Female Inverted Flare
  • End 1 Thread
    3/8–24
  • End 2 Style
    Female Inverted Flare
  • End 2 Thread
    3/8–24
  • End 3 Style
    Female Inverted Flare
  • End 3 Thread
    3/8–24
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)