Overview
Mfr description
702 X 4 UNION TEE
- Compact, excellent vibration life
- Very low cost and reusable
- Seats and threads are internal and protected
- Short nut affords very close tube bends.
Specifications
- Adapter TypeTee
- End 1 StyleFemale Inverted Flare
- End 1 Size1/4 in
- End 2 StyleFemale Inverted Flare
- End 2 Size1/4 in
- End 3 StyleFemale Inverted Flare
- End 3 Size1/4 in
- MaterialBrass
- Description Keyword1/4 in Female Inverted Flare x 1/4 in Female Inverted Flare x 1/4 in Female Inverted Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data