Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
Details
- Adapter TypeUnion Tee
- Description Keyword3/8 in Female Inverted Flare x 3/8 in Female Inverted Flare x 3/8 in Female Inverted Flare
- End 1 StyleFemale Inverted Flare
- End 2 StyleFemale Inverted Flare
- End 3 StyleFemale Inverted Flare
- MaterialBrass
Overview
Mfr description
702 X 6 UNION TEE
- Compact, excellent vibration life
- Short nut affords very close tube bends
- Seats and threads are internal and protected
- Very low cost and reusable.