Motion
752X4
Male Run Tee - 1/4 in Female Inverted Flare x 1/8 in Male Pipe Rigid x 1/4 in Female Inverted Flare
Mi Item #00333517
MFR #752X4
Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Run Tee - 1/4 in Female Inverted Flare x 1/8 in Male Pipe Rigid x 1/4 in Female Inverted Flare
Mi Item #00333517
MFR #752X4

Mfr description
752 X 4 MALE RUN TEE
  • Seats and threads are internal and protected
  • Compact, excellent vibration life
  • Short nut affords very close tube bends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.00/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/4 in

Details

  • Adapter Type
    Male Run Tee
  • Description Keyword
    1/4 in Female Inverted Flare x 1/8 in Male Pipe Rigid x 1/4 in Female Inverted Flare
  • End 1 Style
    Female Inverted Flare
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Female Inverted Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)