Motion
3129X2
Cap - 1/8 in Female Pipe Rigid, (NPTF) 1/8–27 Thread, Brass
Mi Item #00333524
MFR #3129X2
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1/8 in Female Pipe Rigid, (NPTF) 1/8–27 Thread, Brass
Mi Item #00333524
MFR #3129X2

Mfr description
3129 X 2 CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Height
    0.38
  • Length
    0.5
  • Weight
    0.002
  • Width
    0.5

Details

  • Adapter Type
    Cap
  • Description Keyword
    1/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)