Motion
3129X4
Cap - 1/4 in Female Pipe Rigid, (NPTF) 1/4–18 Thread, Brass
Mi Item #00333526
MFR #3129X4
Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1/4 in Female Pipe Rigid, (NPTF) 1/4–18 Thread, Brass
Mi Item #00333526
MFR #3129X4

Mfr description
3129 X 4 CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.46/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    0.551
  • Length
    0.591
  • Overall Length
    0.59 in
  • Weight
    0.05
  • Width
    0.551

Details

  • Adapter Type
    Cap
  • Description Keyword
    1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)