Motion
3150X2
Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Brass
Mi Item #00333529
MFR #3150X2
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Brass
Mi Item #00333529
MFR #3150X2

Mfr description
3150 X 2 SLOTTED PLUG
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE
  • Dryseal pipe threads (NPTF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • End 1 Size
    1/8 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)