Motion
3150X4
Plug - 1/4 in Male Pipe Rigid, (NPTF) 1/4–18 Thread, Brass
MI ITEM #00333531
MFR #3150X4
Your Price$2.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/4 in Male Pipe Rigid, (NPTF) 1/4–18 Thread, Brass
MI ITEM #00333531
MFR #3150X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.84/each(List $3.26)

Overview

Mfr description
3150 X 4 SLOTTED PLUG
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE.

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe Rigid
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Weight
    0.02
  • Description Keyword
    1/4 in Male Pipe Rigid
  • Height
    0.3
  • Length
    0.3
  • Width
    0.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text