Motion
3151X8
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Brass, 0.99 in Overall Length
MI ITEM #00333537
MFR #3151X8
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Brass, 0.99 in Overall Length
MI ITEM #00333537
MFR #3151X8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.80/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Overall Length
    0.99 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • Material
    Brass

Overview

Mfr description
3151 X 8 SQUARE HEAD PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text