Motion
3152X2
Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Brass, 0.57 in Overall Length
Mi Item #00333541
MFR #3152X2
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/8 in Male Pipe Rigid, (NPTF) 1/8–27 Thread, Brass, 0.57 in Overall Length
Mi Item #00333541
MFR #3152X2

Mfr description
3152 X 2 HEX HEAD PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Height
    0.1
  • Length
    0.2
  • Overall Length
    0.57 in
  • Weight
    0.02
  • Width
    0.2

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)