Motion
3152X4
Plug - 1/4 in Male Pipe Rigid, (NPTF) 1/4–18 Thread, Brass, 0.62 in Overall Length
Mi Item #00333543
MFR #3152X4
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/4 in Male Pipe Rigid, (NPTF) 1/4–18 Thread, Brass, 0.62 in Overall Length
Mi Item #00333543
MFR #3152X4

Mfr description
3152 X 4 HEX HEAD PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    0.3
  • Length
    0.2
  • Overall Length
    0.62 in
  • Weight
    0.05
  • Width
    0.2

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)