Motion
3152X6
Plug - 3/8 in Male Pipe Rigid, (NPTF) 3/8–18 Thread, Brass, 0.72 in Overall Length
Mi Item #00333545
MFR #3152X6
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/8 in Male Pipe Rigid, (NPTF) 3/8–18 Thread, Brass, 0.72 in Overall Length
Mi Item #00333545
MFR #3152X6

Mfr description
3152 X 6 HEX HEAD PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.89/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    0.5
  • Length
    0.5
  • Overall Length
    0.72 in
  • Weight
    0.05
  • Width
    0.5

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)