Motion
3152X8
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Brass, 0.78 in Overall Length
Mi Item #00333547
MFR #3152X8
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Brass, 0.78 in Overall Length
Mi Item #00333547
MFR #3152X8

Mfr description
3152 X 8 HEX HEAD PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.24/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Height
    0.5
  • Length
    0.7
  • Overall Length
    0.78 in
  • Weight
    0.1
  • Width
    0.7

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)