Motion
3152X12
Plug - 3/4 in Male Pipe Rigid, (NPTF) 3/4–14 Thread, Brass
Mi Item #00333548
MFR #3152X12
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/4 in Male Pipe Rigid, (NPTF) 3/4–14 Thread, Brass
Mi Item #00333548
MFR #3152X12

Mfr description
3152 X 12 HEX HEAD PLUG
  • Dryseal pipe threads (NPTF)
  • Fair vibration resistance
  • Large range of sizes and configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Height
    0.866
  • Length
    0.709
  • Weight
    0.15
  • Width
    0.866

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)