Motion
3200X6
Straight Adapter - 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00333567
MFR #3200X6
Your Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00333567
MFR #3200X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.43/each(List $7.65)

Overview

Mfr description
3200 X 6 ADAPTER
  • Fair vibration resistance
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Meets specifications and standards of ASA, ASME, and SAE.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    3/8 in
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    3/8 NPTF
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
  • Inside Diameter
    0.438 in
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text