Motion
3220X4X2
Reducer Bushing - 1/8 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #00333589
MFR #3220X4X2
Price$1.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Bushing - 1/8 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #00333589
MFR #3220X4X2

Mfr description
3220 X 4 X 2 BUSHING
  • Dry seal pipe threads
  • Large range of sizes and configurations
  • Fair vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.79/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/4 NPTF
  • Inside Diameter
    0.339 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)