Motion
3220X6X4
Reducer Bushing - 1/4 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
MI ITEM #00333601
MFR #3220X6X4
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Bushing - 1/4 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
MI ITEM #00333601
MFR #3220X6X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.63/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    3/8 NPTF
  • Inside Diameter
    0.438 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Brass
  • Maximum Operating Pressure
    5000 psi

Overview

Mfr description
3220 X 6 X 4 BUSHING
  • Dry seal pipe threads
  • Large range of sizes and configurations
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text