Motion
3220X8X2
Reducer Bushing - 1/8 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
MI ITEM #00333605
MFR #3220X8X2
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Bushing - 1/8 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
MI ITEM #00333605
MFR #3220X8X2

Mfr description
3220 X 8 X 2 BUSHING
  • Dry seal pipe threads
  • Large range of sizes and configurations
  • Fair vibration resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.97/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/2 NPTF
  • Inside Diameter
    0.438 in
  • Overall Length
    3/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    1200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)