Motion
3300X2
Reducer Coupling - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid, Brass
Mi Item #00333626
MFR #3300X2
Price$1.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Coupling - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid, Brass
Mi Item #00333626
MFR #3300X2

Mfr description
3300 X 2 COUPLING
  • Fair vibration resistance
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.96/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF
  • Inside Diameter
    0.339 in
  • Overall Length
    3/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)