Motion
3300X6X4
Reducer Coupling - 3/8 in Female Pipe Rigid x 1/4 in Female Pipe Rigid, Brass
Mi Item #00333658
MFR #3300X6X4
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer Coupling - 3/8 in Female Pipe Rigid x 1/4 in Female Pipe Rigid, Brass
Mi Item #00333658
MFR #3300X6X4

Mfr description
3300 X 6 X 4 REDUCER COUPLING
  • Meets specifications and standards of ASA, ASME, and SAE
  • Fair vibration resistance
  • Large range of sizes and configurations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/4 NPTF, 3/8 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF, 3/8 NPTF
  • Inside Diameter
    0.438 in
  • Overall Length
    1.16 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)