Motion
3325X6X2
Hex Nipple - 3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333685
MFR #3325X6X2
Your Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Nipple - 3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333685
MFR #3325X6X2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.71/each(List $21.51)

Overview

Mfr description
3325 X 6 X 2 HEX NIPPLE
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 1 Size Type
    3/8 NPTF, 1/8 NPTF
  • End 2 Thread
    (NPTF) 1/8–27
  • End 2 Size Type
    3/8 NPTF, 1/8 NPTF
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
  • Height
    0.6
  • Width
    2.6
  • Length
    0.2
  • Weight
    0.1
  • Description Keyword
    3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text