Motion
3327X4
Long Nipple - 1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid, Brass
Mi Item #00333722
MFR #3327X4
Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Nipple - 1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid, Brass
Mi Item #00333722
MFR #3327X4

Mfr description
3327 X 4 LONG NIPPLE
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Fair vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.42/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Height
    1.3
  • Inside Diameter
    0.375 in
  • Length
    0.3
  • Overall Length
    1-1/2 in
  • Weight
    0.05
  • Width
    0.3

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)