Motion
3329X4
Long Nipple - 1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333738
MFR #3329X4
Your Price$7.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Nipple - 1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333738
MFR #3329X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.91/each(List $8.13)

Overview

Mfr description
3329 X 4 LONG NIPPLE
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
  • Inside Diameter
    0.375 in
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text