Motion
3350X2
45° Street Elbow - 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333746
MFR #3350X2
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Street Elbow - 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333746
MFR #3350X2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.80/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF
  • Height
    0.7
  • Inside Diameter
    0.312 in
  • Length
    0.4
  • Overall Diameter
    9/16 in
  • Overall Length
    0.88 in
  • Weight
    0.05
  • Width
    0.5

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    1200 psi

Overview

Mfr description
3350 X 2 45 DEG STREET ELBOW
  • Dryseal pipe threads (NPTF)
  • Meets specifications and standards of ASA, ASME, and SAE
  • Large range of sizes and configurations
  • Fair vibration resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text