Motion
3350X8
45° Street Elbow - 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333758
MFR #3350X8
Price$26.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Street Elbow - 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333758
MFR #3350X8

Mfr description
3350 X 8 45 DEG STREET ELBOW
  • Meets specifications and standards of ASA, ASME, and SAE
  • Large range of sizes and configurations
  • Dryseal pipe threads (NPTF)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.22/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF
  • Inside Diameter
    0.75 in

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)