Motion
3400X2
90° Street Elbow - 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid, Brass
Mi Item #00333767
MFR #3400X2
Price$4.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Street Elbow - 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid, Brass
Mi Item #00333767
MFR #3400X2

Mfr description
3400 X 2 STREET ELBOW
  • Large range of sizes and configurations
  • Dryseal pipe threads (NPTF)
  • Fair vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.62/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF
  • Height
    0.5
  • Inside Diameter
    0.219 in
  • Length
    0.5
  • Overall Diameter
    9/16 in
  • Overall Length
    0.66 in
  • Weight
    0.05
  • Width
    0.5

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)