Motion
3400X6
90° Street Elbow - 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid, Brass
Mi Item #00333783
MFR #3400X6
Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Street Elbow - 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid, Brass
Mi Item #00333783
MFR #3400X6

Mfr description
3400 X 6 STREET ELBOW
  • Dryseal pipe threads (NPTF)
  • Meets specifications and standards of ASA, ASME, and SAE
  • Fair vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.76/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 NPTF
  • Height
    0.8
  • Inside Diameter
    0.438 in
  • Length
    0.9
  • Overall Diameter
    13/16 in
  • Overall Length
    0.98 in
  • Weight
    0.15
  • Width
    1.2

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Brass
  • Maximum Operating Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)