Motion
3400X12
90° Street Elbow - 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid, Brass
Mi Item #00333792
MFR #3400X12
Price$24.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Street Elbow - 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid, Brass
Mi Item #00333792
MFR #3400X12

Mfr description
3400 X 12 STREET ELBOW
  • Meets specifications and standards of ASA, ASME, and SAE
  • Fair vibration resistance
  • Dryseal pipe threads (NPTF)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.02/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF
  • Height
    2.1
  • Inside Diameter
    0.75 in
  • Length
    1
  • Weight
    0.35
  • Width
    1

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Brass
  • Maximum Operating Pressure
    3300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)