Motion
3500X4
90° Elbow - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid, Brass
Mi Item #00333805
MFR #3500X4
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid, Brass
Mi Item #00333805
MFR #3500X4

Mfr description
3500 X 4 ELBOW
  • Fair vibration resistance
  • Large range of sizes and configurations
  • Dryseal pipe threads (NPTF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Height
    0.7
  • Inside Diameter
    0.438 in
  • Length
    1
  • Overall Diameter
    11/16 in
  • Overall Length
    0.78 in
  • Weight
    0.15
  • Width
    1

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Maximum Operating Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)