Motion
3500X6
90° Elbow - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid, Brass
MI ITEM #00333813
MFR #3500X6
List Price$14.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid, Brass
MI ITEM #00333813
MFR #3500X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.17/each for your price

Overview

Mfr description
3500 X 6 ELBOW
  • Large range of sizes and configurations
  • Dryseal pipe threads (NPTF)
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    3/8 NPTF
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
  • Height
    0.8
  • Width
    1.1
  • Length
    1
  • Weight
    0.2
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
  • Overall Length
    0.84 in
  • Overall Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text