Motion
3500X8
90° Elbow - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid, Brass
Mi Item #00333820
MFR #3500X8
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid, Brass
Mi Item #00333820
MFR #3500X8

Mfr description
3500 X 8 ELBOW
  • Dryseal pipe threads (NPTF)
  • Meets specifications and standards of ASA, ASME, and SAE
  • Fair vibration resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF
  • Height
    1
  • Length
    1.4
  • Overall Diameter
    1 in
  • Overall Length
    1.09 in
  • Weight
    0.4
  • Width
    1.4

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)