Motion
3600X4
Male Branch Tee - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #00333824
MFR #3600X4
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #00333824
MFR #3600X4

Mfr description
3600 X 4 MALE BRANCH TEE
  • Large range of sizes and configurations
  • Meets specifications and standards of ASA, ASME, and SAE
  • Fair vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Inside Diameter
    0.312 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 1/4–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)