Motion
3600X6
Male Branch Tee - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
MI ITEM #00333825
MFR #3600X6
Your Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
MI ITEM #00333825
MFR #3600X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.13/each(List $15.15)

Overview

Mfr description
3600 X 6 MALE BRANCH TEE
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE
  • Large range of sizes and configurations
  • Dryseal pipe threads (NPTF).

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Male Pipe Rigid
  • End 3 Size
    3/8 in
  • End 3 Thread
    (NPTF) 3/8–18
  • Material
    Brass
  • Inside Diameter
    0.438 in
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text