Motion
3700X2
Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Mi Item #00333832
MFR #3700X2
Price$6.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Mi Item #00333832
MFR #3700X2

Mfr description
3700 X 2 TEE
  • Dryseal pipe threads (NPTF)
  • Fair vibration resistance
  • Meets specifications and standards of ASA, ASME, and SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.27/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in
  • Inside Diameter
    0.339 in
  • Overall Diameter
    9/16 in
  • Overall Length
    1.1 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)