Motion
3700X8
Tee - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
MI ITEM #00333853
MFR #3700X8
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
MI ITEM #00333853
MFR #3700X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.03/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Inside Diameter
    1.09 in
  • Overall Diameter
    1 in
  • Overall Length
    2.18 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/2–14
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi

Overview

Mfr description
3700 X 8 TEE
  • Fair vibration resistance
  • Large range of sizes and configurations
  • Meets specifications and standards of ASA, ASME, and SAE
  • Dryseal pipe threads (NPTF).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text