Motion
3750X2
Male Run Tee - 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #00333857
MFR #3750X2
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Run Tee - 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #00333857
MFR #3750X2

Mfr description
3750 X 2 STREET TEE
  • Fair vibration resistance
  • Large range of sizes and configurations
  • Meets specifications and standards of ASA, ASME, and SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in
  • Inside Diameter
    0.219 in
  • Overall Diameter
    9/16 in
  • Overall Length
    1.22 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid x 1/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)