Motion
3750X6
Male Run Tee - 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid x 3/8 in Female Pipe Rigid
MI ITEM #00333862
MFR #3750X6
Your Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Run Tee - 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid x 3/8 in Female Pipe Rigid
MI ITEM #00333862
MFR #3750X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.59/each(List $15.63)

Overview

Mfr description
3750 X 6 STREET TEE
  • Fair vibration resistance
  • Dryseal pipe threads (NPTF)
  • Large range of sizes and configurations
  • Meets specifications and standards of ASA, ASME, and SAE.

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Female Pipe Rigid
  • End 3 Size
    3/8 in
  • End 3 Thread
    (NPTF) 3/8–18
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
  • Inside Diameter
    0.44 in
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid x 3/8 in Female Pipe Rigid
  • Overall Length
    1.81 in
  • Overall Diameter
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text