Motion
3950X2
Cross - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Mi Item #00333870
MFR #3950X2
Price$19.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Mi Item #00333870
MFR #3950X2

Mfr description
3950 X 2 CROSS
  • Dry seal pipe threads
  • Large range of sizes and configurations
  • Fair vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.54/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in
  • End 4 Size
    1/8 in

Details

  • Adapter Type
    Cross
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/8–27
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    1200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)