Motion
3950X4
WEATHERHEAD (DANFOSS) Cross Adapters - 1/4 in Female (NPTF) 1/4-18 x (4)
Mi Item #00333876
MFR #3950X4
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS) Cross Adapters - 1/4 in Female (NPTF) 1/4-18 x (4)
Mi Item #00333876
MFR #3950X4

Mfr description
3950 X 4 CROSS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • End 4 Size
    1/4 in
  • Inside Diameter
    0.438 inch
  • Length
    1.500 in

Details

  • Adapter Type
    Cross
  • Description Keyword
    1/4 in Female (NPTF) 1/4-18 x (4)
  • End 1 Thread
    (NPTF) 1/4-18
  • End 1 Type
    Female
  • End 2 Thread
    (NPTF) 1/4-18
  • End 2 Type
    NPT
  • End 3 Style
    Female
  • End 3 Thread
    (NPTF) 1/4-18
  • End 4 Style
    Female
  • End 4 Thread
    (NPTF) 1/4-18
  • Material
    Brass
  • Maximum Operating Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)