Motion
60X5
USA Sealing Self-Align Sleeve - 5/16 in Tube, Brass
Mi Item #00333888
MFR #60X5
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Self-Align Sleeve - 5/16 in Tube, Brass
Mi Item #00333888
MFR #60X5

Mfr description
60 X 5 SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Overall Length
    0.41 in
  • Tube Size
    5/16 in

Details

  • Adapter Type
    Self-Align Sleeve
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)