Motion
60X7
USA Sealing Self-Align Sleeve - 7/16 in Tube, Brass
MI ITEM #00333894
MFR #60X7
Your Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Self-Align Sleeve - 7/16 in Tube, Brass
MI ITEM #00333894
MFR #60X7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.92/each(List $1.27)

Overview

Mfr description
60 X 7 SLEEVE

Specifications

  • Adapter Type
    Self-Align Sleeve
  • Tube Size
    7/16 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text