Motion
60X10
USA Sealing Self-Align Sleeve - 5/8 in Tube, Brass
Mi Item #00333900
MFR #60X10
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Self-Align Sleeve - 5/8 in Tube, Brass
Mi Item #00333900
MFR #60X10

Mfr description
60 X 10 SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Length
    0.5
  • Tube Size
    5/8 in

Details

  • Adapter Type
    Self-Align Sleeve
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)