Motion
61X3
USA Sealing Compression Nut - Brass Material
Mi Item #00333910
MFR #61X3
Price$0.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Nut - Brass Material
Mi Item #00333910
MFR #61X3

Mfr description
61 X 3 NUT 2)3/16 COMP NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.76/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • Height
    0.44 in
  • Length
    0.41 in
  • Overall Length
    0.41 in
  • Weight
    0.01 lb
  • Width
    0.44 in

Details

  • Adapter Type
    Nut
  • Manufacturer Catalog Number
    61X3
  • Manufacturer Upc Number
    725975740965
  • Material
    Brass
  • Type
    Compression nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)