Motion
61X4
USA Sealing Compression Nut - Brass Material
Mi Item #00333913
MFR #61X4
Price$0.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Nut - Brass Material
Mi Item #00333913
MFR #61X4

Mfr description
61 X 4 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.79/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    0.50 in
  • Length
    0.44 in
  • Overall Length
    0.44 in
  • Weight
    0.01 lb
  • Width
    0.50 in

Details

  • Adapter Type
    Nut
  • Manufacturer Catalog Number
    61X4
  • Manufacturer Upc Number
    639789259561
  • Material
    Brass
  • Type
    Compression nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)