Motion
61X12
Weatherhead 61x Series Spare Part Nut
Mi Item #00333931
MFR #61X12
Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 61x Series Spare Part Nut
Mi Item #00333931
MFR #61X12

Mfr description
61 X 12 NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.51/each

Specifications

Dimensions

  • Height
    1.19 in
  • Length
    0.69 in
  • Overall Length
    0.69 in
  • Weight
    0.11 lb
  • Width
    1.19 in

Details

  • Adapter Type
    Nut
  • Manufacturer Catalog Number
    61X12
  • Manufacturer Upc Number
    639789319289
  • Material
    Brass
  • Type
    Compression nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)