Motion
62X8
USA Sealing Straight Adapter - 1/2 in Compression x 1/2 in Compression, Brass
Mi Item #00333967
MFR #62X8
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/2 in Compression x 1/2 in Compression, Brass
Mi Item #00333967
MFR #62X8

Mfr description
62 X 8 UNION
  • Low cost
  • Easy to assemble, no flaring
  • Option of long and short nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.13/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Inside Diameter
    0.406 in
  • Length
    0.6

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    1/2 in Compression x 1/2 in Compression
  • End 1 Style
    Compression
  • End 2 Style
    Compression
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)