Motion
62X10
USA Sealing Straight Adapter - 5/8 in Compression x 5/8 in Compression, Brass
Mi Item #00333970
MFR #62X10
Price$21.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 5/8 in Compression x 5/8 in Compression, Brass
Mi Item #00333970
MFR #62X10

Mfr description
62 X 10 UNION
  • Easy to assemble, no flaring
  • Low cost
  • Option of long and short nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.30/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Inside Diameter
    0.5 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    5/8 in Compression x 5/8 in Compression
  • End 1 Style
    Compression
  • End 2 Style
    Compression
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)