Motion
62X12
USA Sealing Push Connect Union - 3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube
Mi Item #00333973
MFR #62X12
Price$90.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Push Connect Union - 3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube
Mi Item #00333973
MFR #62X12

Mfr description
62 X 12 UNION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.28/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Size
    0.375 in

Details

  • Adapter Type
    Union
  • Description Keyword
    3/4 in Line/Hose/Tube x 3/4 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)