Motion
63X4
USA Sealing Straight Adapter - 1/4 in Compression x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333980
MFR #63X4
Your Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Compression x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333980
MFR #63X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.27/each(List $29.36)

Overview

Mfr description
63 X 4 BALL CHECK CONNECTOR
  • Option of long and short nut
  • Broad selection of styles and sizes
  • Easy to assemble, no flaring
  • Low cost.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Compression
  • End 1 Size
    1/4 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Both Ends Style/Type
    Compression to Male NPTF
  • Material
    Brass
  • Inside Diameter
    0.125 in
  • Description Keyword
    1/4 in Compression x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text